References
Festo:DPZ-25-25-P-A-KF
Rubix:112A0736
Manufacturer :162097
EAN:4052568130350

Documents
Product details : FESTO 162097 TWIN CYLINDER DPZ-25-25-P-A-KF
Drive with ball bearing guide and high load-bearing capacity thanks to large distance between the piston rods. With fixed cushioning.
Strengths
- Twin pistons provide twice the force in half the space
- Plain or recirculating ball bearing guide
- Precision stroke adjustment in the end position
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 144x83x30 mm |
|---|---|
| Logistic Weight | 995 g |
| Type | double piston cylinder (twin) dpz |
Show UNSPSC/ECL@SS
£ 660.84 excl. VAT
/ Each
£ 793.01 incl. VAT
- Delivery usually within ( 2 ) days