References
Festo:LSNG-200
Rubix:117A1646
Manufacturer :152600
EAN:4052568117481

Documents
Product details : FESTO 152600 CLEVIS FOOT LSNG-200
Clevis foot Mounting LSNG-200 With spherical bearing. Size=200, Based on the standard=VDMA 24562, Corrosion resistance classification CRC=2, Ambient temperature=-40 - 150 °C, Product weight=5908 g
Technical specifications
Attributes
| Logistic Weight | 7306 g |
|---|---|
| Type | clevis foot mounting |
Show UNSPSC/ECL@SS
£ 373.55 excl. VAT
/ Each
£ 448.26 incl. VAT
- Delivery usually within ( 2 ) days