FESTO 161268 FLAT CYLINDER DZF-32-100-A-P-A


DZF Flat Cylinder

References
festo:DZF-32-100-A-P-A
rubix:109A5004
manufacturer :161268
ean:4052568128807
DZF-32-100-A-P-A Flat cylinder
brand logo
Technical specifications
Typedzf flat cylinder, metric
See all Specifications

Product details : FESTO 161268 FLAT CYLINDER DZF-32-100-A-P-A


Flat cylinder DZF-32-100-A-P-A Non-rotating, for Position sensing, with elastic cushioning rings in end Positions. Various Mounting options, with or without additional Mounting components. Stroke=100 mm, Piston diameter=(* 32 mm, * Equivalent diameter), Max. angular deflection of piston rod +/-=0,8 deg, Cushioning=P: Flexible cushioning rings/plates at both ends, Assembly Position=Any

Technical specifications


Attributes
Logistic Weight531,8Ā g
Typedzf flat cylinder, metric
Show UNSPSC/ECL@SS
Ā£ 227.98 excl. VAT
/ Each
Ā£ 273.58 incl. VAT
  • Delivery usually within ( 2 ) days