References
Festo:LSNSG-40
Rubix:132A3359
Manufacturer :31748
EAN:4052568067625

Documents
Product details : FESTO 31748 CLEVIS FOOT LSNSG-40
Clevis foot Mounting LSNSG-40 With spherical bearing. Size=40, Corrosion resistance classification CRC=2, Ambient temperature=-40 - 150 °C, Product weight=160 g, Materials note=Conforms to RoHS
Technical specifications
Attributes
| Logistic Weight | 158 g |
|---|---|
| Type | clevis foot mounting |
Show UNSPSC/ECL@SS
£ 47.21 excl. VAT
/ Each
£ 56.65 incl. VAT
- Delivery usually within ( 2 ) days