References
SMC:CDRB1BW63-280S
Rubix:108A4411
Manufacturer :00222944
Product details : SMC CDRB1BW63-280S ROTARY ACTUATOR
The CRB1 series rotary vane actuator is available in 4 different sizes (50, 63, 80 and 100 mm). A rotation angle of up to 270° is available for the entire series. The double vane model, available with 90° and 100° angles of rotation, supports twice the torque of the single vane model. Guides are used throughout the series to resist thrust and radial loads. In addition, rubber stops are used internally (except for bore 10), making this series highly reliable. Optional detectors can be moved along the circumference, allowing mounting in the most suitable position to suit your needs.
Technical specifications
Attributes
| Type | cylinder |
|---|
Show UNSPSC/ECL@SS
£ 232.89 excl. VAT
/ Each
£ 279.47 incl. VAT
- Delivery usually within ( 23 ) days
