Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Other pneumatic drive
FESTO 31753 CLEVIS FOOT LSNSG-125
FESTO 31753 CLEVIS FOOT LSNSG-125
LSNSG Clevis foot mounting
References
festo:
LSNSG-125
rubix:
132A8423
manufacturer :
31753
ean:
4052568114510
Technical specifications
Type
clevis foot mounting
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 31753 CLEVIS FOOT LSNSG-125
Clevis foot Mounting LSNSG-125 With spherical bearing. Size=125, Corrosion resistance classification CRC=2, Ambient temperature=-40 - 150 °C, Product weight=1960 g, Materials note=Conforms to RoHS
Technical specifications
Attributes
Logistic Weight
1879
g
Type
clevis foot mounting
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
175.35
excl. VAT
/
Each
£
210.42
incl. VAT
Delivery usually within (
2
) days
Add to cart
Check our products from related categories
FESTO 164086 FLAT CYLINDER DZF-63-100-P-A
AVENTICS 0822345507
AVENTICS 0822010862
AVENTICS CYLINDER R412019865
FESTO 162030 TWIN CYLINDER DPZ-16-80-P-A-KF
SMC CDJ2L16-60-B AIR CYLINDER
AVENTICS 0822341502
AVENTICS 0822343510
NORGREN RM/28012/M/10 12MM SA MAGNETIC CYLINDER
AVENTICS 0822340600
AVENTICS 0822341906
FESTO 162140 TWIN CYLINDER DPZ-32-40-P-A-KF-S2
AVENTICS R480163018
SMC C85N25-10-XB6 AIR CYLINDER
AVENTICS 0822344603