References
SMC:CDJ2L16-60-B
Rubix:111A4854
Manufacturer :00206082
Documents
Product details : SMC CDJ2L16-60-B AIR CYLINDER
Series CJ2 miniature cylinders available in spring return, spring extend, or double acting offer stainless steel tubing and stainless steel rods. The series is available in bore sizes 6, 10, 16mm and stroke lengths from 1/2in. to 8in. . Mounting options include basic, foot, front flange, and double rear clevis. Series CJ2 is auto switch capable
Strengths
•Standard double acting single rod
Bore sizes: 6, 10, 16 *
Strokes from 15mm through 200mm depending upon bore size
Mounts: basic, foot, front flange, double clevis
Variety of switches and a variety of lead wire lengths
Bore sizes: 6, 10, 16 *
Strokes from 15mm through 200mm depending upon bore size
Mounts: basic, foot, front flange, double clevis
Variety of switches and a variety of lead wire lengths
Technical specifications
Attributes
| Type | round body air cylinder |
|---|
Show UNSPSC/ECL@SS
£ 45.03 excl. VAT
/ Each
£ 54.04 incl. VAT
- Delivery usually within ( 7 ) days
