References
Festo:LOE-D-MIDI
Rubix:123A3367
Manufacturer :192576
EAN:4052568079543

Technical specifications
| Material | zinc/aluminum (die-cast), aluminum alloy |
|---|---|
| Volume flow rate | 8 l/min |
Documents
Product details : FESTO 192576 LUBRICATOR LOE-D-MIDI
Lubricator LOE-D-MIDI Without Threaded Connection plates with FRB Threaded pin, with metal bowl guard. Size=Midi, Series=D, Assembly Position=Vertical +/- 5°, Design structure=proportional standard mist lubricator, Max. oil capacity=110 cm3
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 220x57x65 mm |
|---|---|
| Logistic Weight | 680 g |
| Material | zinc/aluminum (die-cast), aluminum alloy |
| Volume flow rate | 8 l/min |
| Min. service pressure | 0 bar |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 152.04 excl. VAT
/ Each
£ 182.45 incl. VAT
- Delivery usually within ( 8 ) days