References
Asco:G653AL0P50A0000
Rubix:240A3920
Manufacturer :G653AL0P50A0000


Technical specifications
| Material | aluminium / polycarbonate / nitrile butadiene rubber |
|---|---|
| Threading diameter (inch) | g 3/4 '' |
| Volume flow rate | 13000 l/min |
Documents
Product details : ASCO G653AL0P50A0000 OIL-MIST LUBRICATOR
Strengths
•The industry´s highest flow rates assure OEMs and maintenance managers that their air preparation products will optimize machine performance
New manifold end plate flanges allow the maintenance technician to pull the manifold assembly out of service without disconnecting the piping
Front-facing easy-to-read, low-profile gauges improve serviceability. They are the only products of their type to offer these gauges on shut-off isolation valves and slow-start/quick-exhaust valves
Optional pressure regulator with reverse flow check permits placement of the regulator between the valve and cylinder - allowing air to be exhausted through the regulator without causing damage or reduced life
Optional integrated pressure range indicators allow the user to easily set the red/green colour indicators to the desired pressure range
Available with integrated IIoT enabled air flow sensor to monitor air consumption in pneumatic systems. This enables fast action in case leaks are detected, to optimize energy consumption, prevent machine downtime, and reduce costs.
New manifold end plate flanges allow the maintenance technician to pull the manifold assembly out of service without disconnecting the piping
Front-facing easy-to-read, low-profile gauges improve serviceability. They are the only products of their type to offer these gauges on shut-off isolation valves and slow-start/quick-exhaust valves
Optional pressure regulator with reverse flow check permits placement of the regulator between the valve and cylinder - allowing air to be exhausted through the regulator without causing damage or reduced life
Optional integrated pressure range indicators allow the user to easily set the red/green colour indicators to the desired pressure range
Available with integrated IIoT enabled air flow sensor to monitor air consumption in pneumatic systems. This enables fast action in case leaks are detected, to optimize energy consumption, prevent machine downtime, and reduce costs.
Technical specifications
Attributes
| Material | aluminium / polycarbonate / nitrile butadiene rubber |
|---|---|
| Threading diameter (inch) | g 3/4 '' |
| Volume flow rate | 13000 l/min |
| Min. service pressure | 0 bar |
Show UNSPSC/ECL@SS
£ 145.61 excl. VAT
/ Each
£ 174.73 incl. VAT
- Usually arrives within 14 working days