References
SMC:EAL430-F02
Rubix:2602044

Product details : SMC EAL430-F02 LUBRICATOR
Series AL modular style lubricator provides accurate lubrication of downstream equipment. The oil drop rate is adjustable depending on equipment requirements. The AL modular design allows connection with other SMC air preparation equipment.
Strengths
•Atomizes lubricant into fine particles at uniform rate
Drip rate easily monitored with sight dome
Can be refilled under pressure
High-response time
Damper precludes oil flooding
Drip rate easily monitored with sight dome
Can be refilled under pressure
High-response time
Damper precludes oil flooding
Technical specifications
Attributes
| Logistic Weight | 1200 g |
|---|---|
| Material | polycarbonate |
| Threading diameter (inch) | 1/4 '' |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 90.83 excl. VAT
/ Each
£ 109.00 incl. VAT
- Delivery usually within ( 4 ) days