References
SKF:LAGD 125/HQ2
Rubix:226A5525






Technical specifications
| Volume | 125 ml |
|---|---|
| Min. Operation temperature | -30 °C |
| Max. Operation temperature | 160 °C |
Product details : SKF LAGD125/HQ2 FOOD GRADE GREASE
LAGD 125/HQ2 is filled with SKF LGHQ 2 grease for high temperatures and high speeds recommended for electric motors, fans and pumps. Our gas driven single point automatic lubricators are available in many configurations, pre-filled with SKF lubricants or empty, suitable for filling with oil. With tool-free activation and time-setting they allow easy, safe and accurate re-lubrication.
Strengths
•Flexible dispense rate from 1 to 12 months
ATEX zone 0 approved
Transparent lubricant container allows visual inspection of dispense rate
Compact size, suitable for restrictive areas
Improved reliability and optimized maintenance
ATEX zone 0 approved
Transparent lubricant container allows visual inspection of dispense rate
Compact size, suitable for restrictive areas
Improved reliability and optimized maintenance
Applications
Filling With Oil
Technical specifications
Attributes
| Volume | 125 ml |
|---|---|
| Min. Operation temperature | -30 °C |
| Max. Operation temperature | 160 °C |
| Operating time | 12 months |
Show UNSPSC/ECL@SS
£ 28.42 excl. VAT
/ Each
£ 34.10 incl. VAT
- Delivery usually within ( 3 ) days