References
Rocol:FOODLUBE UNILUBE 125ml
Rubix:123A2717
Manufacturer :13010
EAN:5024747130108

Technical specifications
| Volume | 125 ml |
|---|---|
| Min. Operation temperature | -30 °C |
| Max. Operation temperature | 180 °C |
Documents
Product details : ROCOL 13010 FOODLUBE UNILUBE PREMIER 125ML
Food grade lubricant dispenser. Multipurpose, EP grease with PTFE in an automatic lubricator.
The FOODLUBE Unilube is a gas operated lubrication system for a wide range of applications including bearings, slides and bushes within the food, pharmaceutical and other clean industries / environments. FOODLUBE Premier 1 is an excellent high performance extreme pressure grease with PTFE. It is a soft, white, non-toxic grease Ideal for fast moving bearings i.e. electric motors and fan bearings, FOODLUBE Premier 1 also has high load and wear properties, is highly resistant to water washout and offers excellent corrosion protection. The Unilube contains 125ml of grease, this can be set to dispense over a time period of 1-12 months. The temperature range of the grease is -30°C to +180°C, the temperature range of the unilube unit is -20°C to +60°C. The Unilube can be mounted remotely using up to 1 metre tubing and is IP68 rated.
Strengths
Contains NSF H1 FOODLUBE Premier 1.
Disposable gas operated grease dispenser for trouble free lubrication.
Grease will dispense over a period set between 1-12 months.
Ideal for hard to access areas.
Transparent housing makes it easy to monitor lubricant levels.
ATEX certified
Applications
The FOODLUBE Unilube is a gas operated lubrication system for a wide range of applications including bearings, slides and bushes within the food, pharmaceutical and other clean industries / environments.
Technical specifications
Attributes
| Volume | 125 ml |
|---|---|
| Min. Operation temperature | -30 °C |
| Max. Operation temperature | 180 °C |
| Operating time | adjustable |
Show UNSPSC/ECL@SS
£ 84.43 excl. VAT
/ Each
£ 101.32 incl. VAT
- In stock: Next day delivery