Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Other pneumatic parts
Accessory for pneumatic component
SMC AL40-F06-D LUBRICATOR
SMC AL40-F06-D LUBRICATOR
Lubricator
References
smc:
AL40-F06-D
rubix:
241A6588
manufacturer :
02225925
Technical specifications
Type
lubricator
Technical sheet / Technical file
Product details
Technical specifications
Product details : SMC AL40-F06-D LUBRICATOR
Modular-style Lubricator
Maximum flow rate up to 13000 l/min (ANR, 0.7MPa).
Technical specifications
Attributes
Type
lubricator
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
41.60
excl. VAT
/
Each
£
49.92
incl. VAT
Delivery usually within (
11
) days
Select variants (2)
Add to cart
Check our products from related categories
SMC C5200 SINGLE CLEVIS WITH BUSHING D.200 STEEL WHITE ZINC COATED
SMC MYM-A40L STROKE ADJUSTMENT UNIT
SMC MIW8-8D2A ESCAPEMENT
SMC Y34-F03-1-D SPACER
SMC MDUB63TF-45DMZ PLATE CYLINDER
SMC IDG40-F04-D MEMBRANE AIR DRYER
FESTO 192161 AIR RESERVOIR VZS-20-B
SMC MIS25-50D ESCAPEMENT
SMC VVQ2000-P-1-C8 INDIVIDUAL SUP SPACER ASSY
SMC BA2-025 SWITCH HOLDER
SMC MXS-BS8 STROKE ADJUSTER
SMC IP200-125 CYLINDER POSITIONER 125MM
SMC JXCEF7-BC STEP MOTOR CONTROLLER ETHERCAT & STO-FUNCTION
SMC MHL2-10D1Z AIR GRIPPER
FESTO 8066774 ELECTRICAL INTERLINKING MODULE