SMC LVM105R-5B-Q CHEMICAL VALVE
LVM100 series solenoid valve for AGGRESSIVE FLUIDS
See technical informationReferences
SMC:LVM105R-5B-Q
Rubix:108A1274

Product details : SMC LVM105R-5B-Q CHEMICAL VALVE
2/3-Port Solenoid Valve for Chemical Liquids
Applicable fluid: Chemical liquids
Flow rates up to 0.9 l/min (water) and 57 l/min (air)
Isolated structure
With power saving circuit
2 models: Base mounted and Body ported.
Applicable fluid: Chemical liquids
Flow rates up to 0.9 l/min (water) and 57 l/min (air)
Isolated structure
With power saving circuit
2 models: Base mounted and Body ported.
Technical specifications
Attributes
| Logistic Weight | 34 g |
|---|---|
| Type | solenoid valve |
| Number of Ports | 3 |
| Voltage | 24 V |
| Pressure range | -75 kpa/0,25 mpa |
Show UNSPSC/ECL@SS
£ 58.28 excl. VAT
/ Each
£ 69.94 incl. VAT
- Delivery usually within ( 19 ) days