SMC MDUB50TF-35DMZ PLATE CYLINDER
M(D)U Plate Cylinder, Double Acting, Single Rod w/Auto Switch Mounting Groove
See technical informationSee documentsReferences
SMC:MDUB50TF-35DMZ
Rubix:393A8163
Manufacturer :MDUB50TF-35DMZ

Documents
Product details : SMC MDUB50TF-35DMZ PLATE CYLINDER
The MU plate cylinder, with its elliptical design, provides a low profile while maintaining force output. The MU cylinder can eliminate the need for higher operating pressures that may be required for typical flat cylinders. The oval piston shape also provides an intrinsic non-rotating function without having to use a rod with flats, offering increased bearing and seal life.
Strengths
Plate Cylinder, Double Acting, Single Rod.
Reduced labour when mounting the switch.
Auto-switch doesn´t protrude.
It´s possible to mount the autoswitches in four directions.
A maximum 62% width reduction.
Technical specifications
Attributes
| Type | m(d)u plate cylinder, double acting, single rod w/auto switch mounting groove |
|---|
Show UNSPSC/ECL@SS
£ 114.65 excl. VAT
/ Each
£ 137.58 incl. VAT
- Usually arrives within 14 working days