Machine reamer h7 - hss co5%
Nominal diameter (metric) | 10 mm |
---|---|
Total length | 133 mm |
Length of cut | 38 mm |
Nominal diameter (metric) | 10 mm |
---|---|
Total length | 133 mm |
Length of cut | 38 mm |
Body material | HSS-Co |
Tail diameter | 10 mm |
Number of grooves | 6 |
In stock: Next day delivery