SIEMENS MAG5000 110/230VAC 7ME6910-1AA10-1AA0

MAG 5000 SITRANS FM (electromagnetic) Transmitter

See technical information

References

Siemens:7ME6910-1AA10-1AA0
Rubix:161A4293
EAN:4019169842167
brand logo

Technical specifications

Typeelectromagnetic with pulsed constant field

Product details : SIEMENS MAG5000 110/230VAC 7ME6910-1AA10-1AA0


The MAG 5000 and 6000 are transmitters engineered for high performance, easy installation, commissioning and maintenance. The transmitters evaluate the signals from the SITRANS FM sensors type MAG 1100, MAG 1100 F, MAG 3100, MAG 3100 P and MAG 5100 W.

Strengths

- Superior signal resolution for optimum turn down ratio
- Digital signal processing with many possibilities
- Automatic reading of SENSORPROM data for easy commissioning
- User configurable operation menu with password protection
- 3 lines, 20 characters display in 11 languages
- Flow rate in various units
- Totalizer for forward, reverse and net flow as well as additional information available
- Multiple functional outputs for process control, minimum configuration with analogue, pulse/frequency and relay output (status, flow direction, limits)
- Comprehensive self-diagnostic for error indication and error logging (see SITRANS FM diagnostics)
- Custody transfer approval: MI-001 for cold water, PTB K 7.2 and OE12/C 040 for chilled water

Applications

The SITRANS FM flowmeters are suitable for measuring the flow of almost all electrically conductive liquids, pastes and slurries.
The main applications can be found in:
- Water and waste water
- Chemical and pharmaceutical industries
- Food and beverage industries
- Power generation and utility

Technical specifications


Attributes
Typeelectromagnetic with pulsed constant field
£ 1,855.95 excl. VAT
/ Each
£ 2,227.14 incl. VAT
  • Delivery usually within ( 7 ) days