References
Esab:0700006002
Rubix:80989803
EAN:7330725007903
Product details : ESAB 700006002 RETURN CLAMP ECO 401
The ESAB Eco 400 ground terminals provide good contact with the workpiece using a copper connection. This gives a clean transfer of current from the work surface to the welding cable. The terminal also has a copper-plated connection between the upper and lower contact point, which ensures a constant current flow, even if one of the points is not fully connected
Strengths
Good contact with the workpiece using a copper joint
Magnetic earth clamps with strong gripping power that permits attachment to any ferrous object
These clamps provide a large contact area with less overheating thanks to fewer junctions
Eco: An earth clamp that provides good contact with the work piece and is available in two sizes
Magnetic earth clamps with strong gripping power that permits attachment to any ferrous object
These clamps provide a large contact area with less overheating thanks to fewer junctions
Eco: An earth clamp that provides good contact with the work piece and is available in two sizes
Technical specifications
Attributes
| Electrical power | 400 A |
|---|---|
| Type | ground terminal |
| Material | brass |
Show UNSPSC/ECL@SS
£ 7.94 excl. VAT
/ Each
£ 9.53 incl. VAT
- Usually arrives within 14 working days



