SMC CY3RG15-100 MAGNETICALLY COUPLED RODLESS CYLINDER
Magnetically Coupled Rodless Cylinder
See technical informationSee documentsReferences
SMC:CY3RG15-100
Rubix:123A9550
Manufacturer :CY3RG15-100

Documents
Product details : SMC CY3RG15-100 MAGNETICALLY COUPLED RODLESS CYLINDER
A 70% longer wear ring length achieving an improvement in bearing performance compared to the CY1B. A special resin lubretainer is installed on the dust seal to achieve ideal lubrication on the external surface of the cylinder tube
Strengths
•Cylinder can be directly mounted
Auto switches can be mounted, and there is no lurching from cylinder
Non-rotation mechanism is available within the allowable range
Piping can be concentrated with the centralized piping type
External dimensions are compact
Mounting can be performed on the top body surface or on one of the side surfaces.
Auto switches can be mounted, and there is no lurching from cylinder
Non-rotation mechanism is available within the allowable range
Piping can be concentrated with the centralized piping type
External dimensions are compact
Mounting can be performed on the top body surface or on one of the side surfaces.
Technical specifications
Attributes
| Type | rodless cylinder |
|---|---|
| Number of Ports | 2 |
| Max. service pressure | 7 bar |
| Pressure range | 0,16/0,7 mpa |
| Min. service pressure | 1.6 bar |
| Min. Operation temperature | -10 °C |
Show UNSPSC/ECL@SS
£ 276.33 excl. VAT
/ Each
£ 331.60 incl. VAT
- Delivery usually within ( 6 ) days