SMC VFR5410-5D-Q 5 PORT SOLENOID VALVE

VFR5000, Plug-in & Non Plug-in Types, Metric

See technical informationSee documents

References

SMC:VFR5410-5D-Q
Rubix:392A6853
Manufacturer :VFR5410-5D-Q
brand logo

Technical specifications

Typevfr5000, plug-in & non plug-in types, metric
Number of Ports5

Documents

Product details : SMC VFR5410-5D-Q 5 PORT SOLENOID VALVE


Series VFR consists of 5 port pilot solenoid valves with rubber seals and base mounted type manifolds, available in plug-in and non plug-in styles. Port sizes range from 1/8 to 1/2 with Rc(PT), NPTF & G(PF) thread types available. Various options also available.

Strengths

VFR5000, plug-in & non plug-in types
  • Maximum operating pressure: up to 0.9MPa
  • Ambient & fluid temperature: Max. 50°C
  • Manual override: non locking push style.
  • Technical specifications


    Attributes
    Typevfr5000, plug-in & non plug-in types, metric
    Number of Ports5
    £ 313.54 excl. VAT
    / Each
    £ 376.25 incl. VAT
    • Delivery usually within ( 27 ) days