SMC CY1S32TF-600Z MAGNETICALLY COUPLED RODLESS CYLINDER

Magnetically Coupled Rodless Cylinder

See technical informationSee documents
References
SMC:CY1S32TF-600Z
Rubix:393A4832
brand logo
Technical specifications
Typerodless cylinder
Cylinder stroke600 mm
Documents

Product details : SMC CY1S32TF-600Z MAGNETICALLY COUPLED RODLESS CYLINDER


Thanks to its lightweight body and reduced length, our updated Series CY1S-Z magnetically coupled rodless cylinder now delivers improved performance. Weighing 15% less and up to 15mm shorter than previous models, the new CY1S-Z is ideal for applications where relatively light loads need to be moved at low or medium speeds and where space is at a premium. The design offers increased flexibility with a wide range of bilateral and central piping and stroke adjustment options. Thanks to the adjustment bolt, the stroke ends position can be maintained without the need for adjusting the stroke which delivers improved accuracy and repeatability. The auto switch mounting moves forward as the switches can be located in any position and a switch mounting rail is fitted as standard. The Series is highly durable as lub-retainers are mounted on the internal and external surfaces of the cylinder tube to maintain lubrication.

Strengths

Slider style: slide bearing
  • Bore sizes: 6, 10, 15, 20, 25, 32 and 40 (mm)
  • Strokes from 15mm through 1500mm
  • Improved auto switch mounting
  • 3 options available for stroke adjustment
  • Available with shock absorbers
  • Technical specifications


    Attributes
    Typerodless cylinder
    Cylinder stroke600 mm
    Show UNSPSC/ECL@SS
    £ 826.70 excl. VAT
    / Each
    £ 992.04 incl. VAT
    • Usually arrives within 14 working days