SMC MY2H40TFG-200 MECHANICALLY COUPLED RODLESS CYLINDER
Rodless Cylinder
See technical informationSee documentsReferences
SMC:MY2H40TFG-200
Rubix:393A5927
Manufacturer :00249484
Documents
Product details : SMC MY2H40TFG-200 MECHANICALLY COUPLED RODLESS CYLINDER
Bore sizes: 16, 25, 40 mm
Centralised piping
Autoswitch capable
Easy replacement of cylinder body.
Strengths
w/o Stroke Adjustment Unit
Mechanically joint rodless cylinder
High precision guide type
Bore sizes (mm): 16, 25, 40
Thread types: M, Rc, NPT, G
Maximum standard stroke: 600mm
Auto switch capable
Technical specifications
Attributes
| Type | rodless cylinder |
|---|---|
| Cylinder stroke | 200 mm |
| Cylinder diameter | 40 mm |
Show UNSPSC/ECL@SS
£ 1,264.51 excl. VAT
/ Each
£ 1,517.41 incl. VAT
- Usually arrives within 14 working days
