SMC CY1B32H-200 RODLESS CYLINDER

Magnetically Coupled

See technical informationSee documents

References

SMC:CY1B32H-200
Rubix:111A7634
brand logo

Technical specifications

Typerodless cylinder
Cylinder stroke200 mm
Cylinder diameter32 mm
See all Specifications

Documents

Product details : SMC CY1B32H-200 RODLESS CYLINDER


With no external leakage, the CY series can be used in many diverse environments. Magnetically coupled cylinders have a wide range of applications, and save mounting space. Loads and moments are possible through the use of integrated guides. A variety of guides can be used to achieve the necessary accuracy or allowable moment needed for your application. CY is available in 9 bore sizes, from 6mm to 63mm with standard stokes up to 1000mm. The 5 different model variations offer widest application choice. Auto switches are integrated as standard.

Strengths

Magnetically coupled rodless cylinder
Direct mount type, with switch rail
Maximum operating pressure: 0.7MPa
Variety of auto switches available

Technical specifications


Attributes
Logistic Weight1620 g
Typerodless cylinder
Cylinder stroke200 mm
Cylinder diameter32 mm
£ 673.94 excl. VAT
/ Each
£ 808.73 incl. VAT
  • Delivery usually within ( 6 ) days