References
SMC:REAHT25-300
Rubix:2606898

Technical specifications
| Type | sine rodless cylinder |
|---|---|
| Cylinder stroke | 300 mm |
| Cylinder diameter | 25 mm |
Documents
Product details : SMC REAHT25-300 SINE RODLESS CYLINDER
REAH, Sine Rodless Cylinder, High Precision Guide
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 136x569x63 mm |
|---|---|
| Logistic Weight | 7300 g |
| Type | sine rodless cylinder |
| Cylinder stroke | 300 mm |
| Cylinder diameter | 25 mm |
| Max. service pressure | 7 bar |
| Material | aluminum alloy |
Show UNSPSC/ECL@SS
£ 2,479.13 excl. VAT
/ Each
£ 2,974.96 incl. VAT
- Delivery usually within ( 29 ) days