SMC CY3B10-250 MAGNETICALLY COUPLED RODLESS CYLINDER


Magnetically Coupled

References
smc:CY3B10-250
rubix:393A5182
SMC CYLINDER CY3B10-250
brand logo
Technical specifications
TypeRodless Cylinder
Cylinder stroke250 mm
See all Specifications

Product details : SMC CY3B10-250 MAGNETICALLY COUPLED RODLESS CYLINDER


With no external leakage, the CY series can be used in many diverse environments. Magnetically coupled cylinders have a wide range of applications, and save mounting space. Loads and moments are possible through the use of integrated guides. A variety of guides can be used to achieve the necessary accuracy or allowable moment needed for your application. CY is available in 9 bore sizes, from 6mm to 63mm with standard stokes up to 1000mm. The 5 different model variations offer widest application choice. Auto switches are integrated as standard.
CY3B, Rodless Cylinder, Magnetically Coupled, (Basic)

Strengths

Magnetically coupled rodless cylinder
Direct mount type, with switch rail
Maximum operating pressure: 0.7MPa
Variety of auto switches available

Technical specifications


Attributes
Logistics dimensions (L x W x H)331x25x25 mm
Logistic Weight150 g
TypeRodless Cylinder
Cylinder stroke250 mm
Show UNSPSC/ECL@SS
£ 164.38 excl. VAT
/ Each
£ 197.26 incl. VAT
  • Usually arrives within 14 working days