References
Asco:43701033
Rubix:236A3269
Manufacturer :43701033
Documents
Product details : 43701033 TRINORM CYLINDER 80A 100 DM
Technical specifications
Attributes
| Type | rodless cylinder |
|---|---|
| Cylinder stroke | 100 mm |
| Cylinder diameter | 80 mm |
Show UNSPSC/ECL@SS
£ 563.58 excl. VAT
/ Each
£ 676.30 incl. VAT
- Usually arrives within 14 working days

