SMC CY3B15-135 MAGNETICALLY COUPLED RODLESS CYLINDER
Magnetically Coupled
See technical informationSee documentsReferences
SMC:CY3B15-135
Rubix:2601911

Technical specifications
| Type | magnetically coupled rodless cylinder |
|---|---|
| Cylinder stroke | 135 mm |
| Cylinder diameter | 15 mm |
Documents
Product details : SMC CY3B15-135 MAGNETICALLY COUPLED RODLESS CYLINDER
With no external leakage, the CY series can be used in many diverse environments. Magnetically coupled cylinders have a wide range of applications, and save mounting space. Loads and moments are possible through the use of integrated guides. A variety of guides can be used to achieve the necessary accuracy or allowable moment needed for your application. CY is available in 9 bore sizes, from 6mm to 63mm with standard stokes up to 1000mm. The 5 different model variations offer widest application choice. Auto switches are integrated as standard.
•Magnetically coupled rodless cylinder
•Basic Type
•Bore sizes (mm): 6, 10, 15, 20, 25, 32, 40, 50, 63
•Maximum operating pressure: 0.7MPa
•Ambient temperature: -10 to 60°C
Bore Size: 15mm
Port Thread: M Thread
Rc: 20 to 63 Bore
Stroke: 135
Made to Order: None
•Basic Type
•Bore sizes (mm): 6, 10, 15, 20, 25, 32, 40, 50, 63
•Maximum operating pressure: 0.7MPa
•Ambient temperature: -10 to 60°C
Bore Size: 15mm
Port Thread: M Thread
Rc: 20 to 63 Bore
Stroke: 135
Made to Order: None
Strengths
Magnetically coupled rodless cylinder
Direct mount type, with switch rail
Maximum operating pressure: 0.7MPa
Variety of auto switches available
Direct mount type, with switch rail
Maximum operating pressure: 0.7MPa
Variety of auto switches available
Technical specifications
Attributes
| Logistic Weight | 295 g |
|---|---|
| Type | magnetically coupled rodless cylinder |
| Cylinder stroke | 135 mm |
| Cylinder diameter | 15 mm |
Show UNSPSC/ECL@SS
£ 208.29 excl. VAT
/ Each
£ 249.95 incl. VAT
- Delivery usually within ( 4 ) days