References
SMC:MDUB25-250DZ
Rubix:393A8237
Manufacturer :MDUB25-250DZ

Technical specifications
| Type | plate cylinder |
|---|---|
| Cylinder stroke | 250 mm |
| Cylinder diameter | 25 mm |
Documents
Product details : SMC MDUB25-250DZ PLATE CYLINDER
The MU plate cylinder, with its elliptical design, provides a low profile while maintaining force output. The MU cylinder can eliminate the need for higher operating pressures that may be required for typical flat cylinders. The oval piston shape also provides an intrinsic non-rotating function without having to use a rod with flats, offering increased bearing and seal life.
Strengths
•No stick-out
Easy mounting
Easy mounting
Technical specifications
Attributes
| Logistic Weight | 810 g |
|---|---|
| Type | plate cylinder |
| Cylinder stroke | 250 mm |
| Cylinder diameter | 25 mm |
Show UNSPSC/ECL@SS
£ 120.67 excl. VAT
/ Each
£ 144.80 incl. VAT
- Delivery usually within ( 31 ) days