SMC CY3B25-500 MAGNETICALLY COUPLED RODLESS CYLINDER


Magnetically Coupled

References
smc:CY3B25-500
rubix:393A5214
SMC CYLINDER CY3B25-500
brand logo
Technical specifications
TypeRodless Cylinder
Cylinder stroke500 mm
See all Specifications

Product details : SMC CY3B25-500 MAGNETICALLY COUPLED RODLESS CYLINDER


With no external leakage, the CY series can be used in many diverse environments. Magnetically coupled cylinders have a wide range of applications, and save mounting space. Loads and moments are possible through the use of integrated guides. A variety of guides can be used to achieve the necessary accuracy or allowable moment needed for your application. CY is available in 9 bore sizes, from 6mm to 63mm with standard stokes up to 1000mm. The 5 different model variations offer widest application choice. Auto switches are integrated as standard.
CY3B, Rodless Cylinder, Magnetically Coupled, (Basic)

Strengths

Magnetically coupled rodless cylinder
Direct mount type, with switch rail
Maximum operating pressure: 0.7MPa
Variety of auto switches available

Technical specifications


Attributes
Logistics dimensions (L x W x H)637x46x46 mm
Logistic Weight1210 g
TypeRodless Cylinder
Cylinder stroke500 mm
Show UNSPSC/ECL@SS
£ 423.00 excl. VAT
/ Each
£ 507.60 incl. VAT
  • Usually arrives within 14 working days