Magnetically Coupled
Type | magnetically coupled rodless cylinder |
---|---|
Cylinder stroke | 100 mm |
Cylinder diameter | 25 mm |
Logistics dimensions (L x W x H) | 237x46x46 mm |
---|---|
Logistic Weight | 760 g |
Type | magnetically coupled rodless cylinder |
Cylinder stroke | 100 mm |
Cylinder diameter | 25 mm |
Delivery usually within ( 7 ) days