SMC CY3B32TF-1000 MAGNETICALLY COUPLED RODLESS CYLINDER


Magnetically Coupled

References
smc:CY3B32TF-1000
rubix:393A5221
brand logo
brand logo
Technical specifications
TypeRodless Cylinder
Cylinder stroke1000 mm
Cylinder diameter32 mm
See all Specifications

Product details : SMC CY3B32TF-1000 MAGNETICALLY COUPLED RODLESS CYLINDER


With no external leakage, the CY series can be used in many diverse environments. Magnetically coupled cylinders have a wide range of applications, and save mounting space. Loads and moments are possible through the use of integrated guides. A variety of guides can be used to achieve the necessary accuracy or allowable moment needed for your application. CY is available in 9 bore sizes, from 6mm to 63mm with standard stokes up to 1000mm. The 5 different model variations offer widest application choice. Auto switches are integrated as standard.

Strengths

Magnetically coupled rodless cylinder
Direct mount type, with switch rail
Maximum operating pressure: 0.7MPa
Variety of auto switches available

Technical specifications


Attributes
Logistic Weight1980 g
TypeRodless Cylinder
Cylinder stroke1000 mm
Cylinder diameter32 mm
Show UNSPSC/ECL@SS
£ 637.53 excl. VAT
/ Each
£ 765.04 incl. VAT
  • Usually arrives within 14 working days