SMC CY3B40TF-900 MAGNETICALLY COUPLED RODLESS CYLINDER
Magnetically Coupled
See technical informationSee documentsReferences
SMC:CY3B40TF-900
Rubix:393A5252

Technical specifications
| Type | rodless cylinder |
|---|---|
| Cylinder stroke | 900 mm |
| Cylinder diameter | 40 mm |
Documents
Product details : SMC CY3B40TF-900 MAGNETICALLY COUPLED RODLESS CYLINDER
With no external leakage, the CY series can be used in many diverse environments. Magnetically coupled cylinders have a wide range of applications, and save mounting space. Loads and moments are possible through the use of integrated guides. A variety of guides can be used to achieve the necessary accuracy or allowable moment needed for your application. CY is available in 9 bore sizes, from 6mm to 63mm with standard stokes up to 1000mm. The 5 different model variations offer widest application choice. Auto switches are integrated as standard.
Strengths
Magnetically coupled rodless cylinder
Direct mount type, with switch rail
Maximum operating pressure: 0.7MPa
Variety of auto switches available
Direct mount type, with switch rail
Maximum operating pressure: 0.7MPa
Variety of auto switches available
Technical specifications
Attributes
| Logistic Weight | 2000 g |
|---|---|
| Type | rodless cylinder |
| Cylinder stroke | 900 mm |
| Cylinder diameter | 40 mm |
Show UNSPSC/ECL@SS
£ 820.01 excl. VAT
/ Each
£ 984.01 incl. VAT
- Usually arrives within 14 working days