SMC CY3R32TF-450 MAGNETICALLY COUPLED RODLESS CYLINDER
Rodless Cylinder
See technical informationSee documentsReferences
SMC:CY3R32TF-450
Rubix:393A5173

Technical specifications
| Type | rodless cylinder |
|---|---|
| Cylinder stroke | 450 mm |
| Cylinder diameter | 32 mm |
Documents
Product details : SMC CY3R32TF-450 MAGNETICALLY COUPLED RODLESS CYLINDER
With no external leakage, the CY series can be used in many diverse environments. Magnetically coupled cylinders have a wide range of applications, and save mounting space. Loads and moments are possible through the use of integrated guides. A variety of guides can be used to achieve the necessary accuracy or allowable moment needed for your application. CY is available in 9 bore sizes, from 6mm to 63mm with standard stokes up to 1000mm. The 5 different model variations offer widest application choice. Auto switches are integrated as standard.
Strengths
•Improved durability
Reduction of sliding resistance
Reduction of sliding resistance
Applications
Transferring;Cutting
Technical specifications
Attributes
| Logistic Weight | 1901 g |
|---|---|
| Type | rodless cylinder |
| Cylinder stroke | 450 mm |
| Cylinder diameter | 32 mm |
Show UNSPSC/ECL@SS
£ 764.57 excl. VAT
/ Each
£ 917.48 incl. VAT
- Usually arrives within 14 working days