HELLYHAN 77564_990-C156 MAGNI EVO CARGO PANT BLACK W41
Magni Evolution Cargo Pant
See technical informationSee documentsReferences
Helly Hansen:77564_990-C156
Rubix:386A5122
EAN:7040058771883



Documents
Product details : HELLYHAN 77564_990-C156 MAGNI EVO CARGO PANT BLACK W41
4-way stretch fabric.Shaped waistband for improved comfort.Broad center back belt loop for extra stability and strength.Gusset in crotch for freedom of movement.Hand pocket with YKK zipper.Multiple pockets with YKK zipper, magnetic closure and built in padded phone pocket.ID card loop.Opening for ruler.Plastic covered metal buttons.Stretch Cordura fabric reinforcement on kneesArticulated knees for optimal mobility.BRZ ventilation opening at side seam.Stretch Cordura fabric reinforcement on bottom hem.Adjustable bottom leg with snap buttons.Tonal logos.
Technical specifications
Attributes
| Colour | black |
|---|---|
| Size | 156 |
| Main material | elastane |
| Secondary colour | green |
| Knee pad pocket | yes |
| Grammage | 225 g/m² |
| Material | elastane / polyamide |
Show UNSPSC/ECL@SS
£ 196.67 excl. VAT
/ Each
£ 236.00 incl. VAT
- Usually arrives within 14 working days
Size
156
