HELLYHAN 77564_990-D120 MAGNI EVO CARGO PANT BLACK W46.5


Magni Evolution Cargo Pant

References
helly hansen:77564_990-D120
rubix:367A2799
ean:7040058772248
brand logo
brand logo
Technical specifications
Colourblack
Sized120
Main materialelastane
See all Specifications

Product details : HELLYHAN 77564_990-D120 MAGNI EVO CARGO PANT BLACK W46.5


4-way stretch fabric.
Shaped waistband for improved comfort.
Broad center back belt loop for extra stability and strength.
Gusset in crotch for freedom of movement.
Hand pocket with YKK zipper.
Multiple pockets with YKK zipper, magnetic closure and built in padded phone pocket.
ID card loop.
Opening for ruler.
Plastic covered metal buttons.
Stretch Cordura fabric reinforcement on knees
Articulated knees for optimal mobility.
BRZ ventilation opening at side seam.
Stretch Cordura fabric reinforcement on bottom hem.
Adjustable bottom leg with snap buttons.
Tonal logos.

Technical specifications


Attributes
Colourblack
Sized120
Main materialelastane
Knee pad pocketyes
Grammage225 g/m²
Materialelastane / polyamide
Secondary colourgreen
Show UNSPSC/ECL@SS
£ 196.67 excl. VAT
/ Each
£ 236.00 incl. VAT
  • Usually arrives within 14 working days