HELLYHAN 74263_990-2XL MAGNI EVO JACKET BLACK 2XL


Magni Evolution Jacket

References
helly hansen:74263_990-2XL
rubix:366A9490
ean:7040058766698
brand logo
brand logo
Technical specifications
Colourblack
Size2xl
Main materialelastane
See all Specifications

Product details : HELLYHAN 74263_990-2XL MAGNI EVO JACKET BLACK 2XL


4-way stretch fabric.
Lightweight fabric.
Stretch Cordura fabric reinforcement.
No shoulder seams.
Detachable hood.
Vertical and horizontal hood adjustment.
Collar adjustment on center back.
Brushed polyester inside collar.
YKK front zipper with chin protector.
Chest pocket with YKK zipper.
Hand pockets with YKK zipper.
YKK zipper for underarm ventilation.
Articulated sleeves for optimal mobility.
Adjustable cuffs.
Back pocket with YKK zipper.
Adjustable hem with drawcord inside hand pocket.
ID card loop.
Extended back for improved comfort.
Tonal logos.

Technical specifications


Attributes
Colourblack
Size2xl
Main materialelastane
Secondary colourgreen
Materialelastane / polyamide
Show UNSPSC/ECL@SS
£ 221.25 excl. VAT
/ Each
£ 265.50 incl. VAT
  • Usually arrives within 14 working days