HELLYHAN 74263_990-XL MAGNI EVO JACKET BLACK XL


Magni Evolution Jacket

References
helly hansen:74263_990-XL
rubix:366A9489
ean:7040058766766
brand logo
brand logo
Technical specifications
ColourBlack
SizeXL
Main materialElastane
See all Specifications

Product details : HELLYHAN 74263_990-XL MAGNI EVO JACKET BLACK XL


4-way stretch fabric.
Lightweight fabric.
Stretch Cordura fabric reinforcement.
No shoulder seams.
Detachable hood.
Vertical and horizontal hood adjustment.
Collar adjustment on center back.
Brushed polyester inside collar.
YKK front zipper with chin protector.
Chest pocket with YKK zipper.
Hand pockets with YKK zipper.
YKK zipper for underarm ventilation.
Articulated sleeves for optimal mobility.
Adjustable cuffs.
Back pocket with YKK zipper.
Adjustable hem with drawcord inside hand pocket.
ID card loop.
Extended back for improved comfort.
Tonal logos.

Technical specifications


Attributes
ColourBlack
SizeXL
Main materialElastane
Secondary colourGreen
MaterialElastane / Polyamide
Show UNSPSC/ECL@SS
£ 221.25 excl. VAT
/ Each
£ 265.50 incl. VAT
  • Usually arrives within 14 working days