HELLYHAN 71160_990-M MAGNI EVO SHELL JACKET BLACK M


Magni Evoluton Shell Jacket

References
helly hansen:71160_990-M
rubix:366A8133
ean:7040058763116
brand logo
brand logo
Technical specifications
ColourBlack
SizeM
Main materialPolyamide
See all Specifications

Product details : HELLYHAN 71160_990-M MAGNI EVO SHELL JACKET BLACK M


EN 343:2019 4,4.
Fully taped construction.
Cordura fabric reinforcement on elbow and bottom sleeves.
No shoulder seams.
Detachable hood.
Vertical and horizontal hood adjustment.
Collar adjustment on center back.
Brushed polyester inside collar.
YKK front zipper with chin protector.
Internal Life Pocket+ for phone, no need to open the jacket to access.
Hand pockets with YKK zipper.
Dual hand pockets with brushed lining.
Inside stash pockets.
YKK zipper for underarm ventilation.
Articulated sleeves for optimal mobility.
Adjustable cuffs.
Back pocket with YKK zipper.
Adjustable hem with drawcord inside hand pocket.
ID card loop.
Extended back for improved comfort.
Tonal logos.

Technical specifications


Attributes
ColourBlack
SizeM
Main materialPolyamide
Secondary colourGreen
MaterialPolyamide
Show UNSPSC/ECL@SS
£ 295.00 excl. VAT
/ Each
£ 354.00 incl. VAT
  • Usually arrives within 14 working days