HELLYHAN 72170_949-3XL MAGNI FLEECE JACKET BLACK/DARK LIME 3XL


MAGNI FLEECE JACKET

References
helly hansen:72170-994-3XL
rubix:366A8963
ean:7040056395647
brand logo
brand logo
Technical specifications
ColourBlack
Size3XL
Main materialPolyester
See all Specifications

Product details : HELLYHAN 72170_949-3XL MAGNI FLEECE JACKET BLACK/DARK LIME 3XL


Main: 100% Polyester - 210 g/m² | Reinforcement: 100% Polyamide - 206 g/m²
Our premium Polartec® fleece jacket with great fit and comfort. Reinforced shoulders and elbows for extra durability, sleek fabric in sides for best possible movement and comfort. Inner cuffs to maximize protection in cold weather.

Technical specifications


Attributes
ColourBlack
Size3XL
Main materialPolyester
Secondary colourOther
Material100% Polyester
Show UNSPSC/ECL@SS
£ 122.92 excl. VAT
/ Each
£ 147.50 incl. VAT
  • Usually arrives within 14 working days