HELLYHAN 72170_949-S MAGNI FLEECE JACKET BLACK/DARK LIME S


MAGNI FLEECE JACKET

References
helly hansen:72170-994-S
rubix:366A8958
ean:7040056395678
brand logo
brand logo
Technical specifications
ColourBlack
SizeS
Main materialPolyester
See all Specifications

Product details : HELLYHAN 72170_949-S MAGNI FLEECE JACKET BLACK/DARK LIME S


Main: 100% Polyester - 210 g/m² | Reinforcement: 100% Polyamide - 206 g/m²
Our premium Polartec® fleece jacket with great fit and comfort. Reinforced shoulders and elbows for extra durability, sleek fabric in sides for best possible movement and comfort. Inner cuffs to maximize protection in cold weather.

Technical specifications


Attributes
ColourBlack
SizeS
Main materialPolyester
Secondary colourOther
Material100% Polyester
Show UNSPSC/ECL@SS
£ 122.92 excl. VAT
/ Each
£ 147.50 incl. VAT
  • Usually arrives within 14 working days