KARCHER 6.295-625.0 RM110 DESCALER 1LTS MP62956250
Maintenance agent Advance 1 RM 110
See technical informationSee documentsReferences
Kärcher:6.295-625.0
Rubix:4533299
Manufacturer :6.295-625.0
EAN:4039784615021

Documents
Product details : KARCHER 6.295-625.0 RM110 DESCALER 1LTS MP62956250
Protection against lime scale for hot water high-pressure cleaners with integrated corrosion protection especially for use in new HDS devices with adjustment for system maintenance. In addition to improved protection against lime scale deposits in hot water hose systems (up to 150 °C), the new formula of system maintenance Advance 1 RM 110 provides an integrated corrosion protection for all water-bearing parts.
Strengths
• With integrated corrosion protection for all water-bearing parts
• Protection against dirty water (rusting in the heating spiral with very soft water)
• With pump maintenance additives for permanent lubrication and maintenance of the high pressure pump
• Prevents lime scale deposits in hot water high pressure cleaners
• Quickly separates oil/water into the oil separator (separation-friendly=asf)
• Phosphate-free
• NTA-free
• Protection against dirty water (rusting in the heating spiral with very soft water)
• With pump maintenance additives for permanent lubrication and maintenance of the high pressure pump
• Prevents lime scale deposits in hot water high pressure cleaners
• Quickly separates oil/water into the oil separator (separation-friendly=asf)
• Phosphate-free
• NTA-free
Technical specifications
Attributes
| Volume | 1000 ml |
|---|---|
| Packaging | 6 pieces |
| Model | rm 110 |
| Use | cleaning |
Show UNSPSC/ECL@SS
£ 9.45 excl. VAT
/ Each
£ 11.34 incl. VAT
- In stock: Next day delivery
