Male connector GE-R
Material | Zinc-Plated Steel |
---|---|
Type | Male Stud Connector |
Threading diameter (inch) | G 1/2 A '' |
Material | Zinc-Plated Steel |
---|---|
Type | Male Stud Connector |
Threading diameter (inch) | G 1/2 A '' |
Max. service pressure | 250 bar |
Exterior tube diameter | 22 mm |
Type of fluid | Hydraulic Fluids;Chemicals;Fuels;Gases;Steam |
Connecting diameter 2 (inch) | G 1/2 A '' |
Min. temperature | -50 °C |
Max. temperature | 150 °C |
Usually arrives within 14 working days