References
IMI Norgren:36000531
Rubix:114A0059
Manufacturer :36000531


Technical specifications
| Material | brass |
|---|---|
| Type | male elbow adapter |
| Threading diameter (inch) | r 1/2 '' |
Product details : NORGREN 36000531 M ELB ADAPTER
Strengths
Wide range of types and sizes
Rugged and durable
Suitable for use under extreme conditions of temperature and pressure
Rugged and durable
Suitable for use under extreme conditions of temperature and pressure
Applications
General Industrial
Technical specifications
Attributes
| Material | brass |
|---|---|
| Type | male elbow adapter |
| Threading diameter (inch) | r 1/2 '' |
| Exterior tube diameter | 16 mm |
Show UNSPSC/ECL@SS
£ 41.32 excl. VAT
/ Each
£ 49.58 incl. VAT
- Usually arrives within 14 working days