Tube Fitting
Material | Nickel-Plated Brass |
---|---|
Type | Tube Fitting |
Threading diameter (inch) | G 1/4 '' |
Material | Nickel-Plated Brass |
---|---|
Type | Tube Fitting |
Threading diameter (inch) | G 1/4 '' |
Min. temperature | -18 °C |
Max. temperature | 70 °C |
Exterior tube diameter | 8 mm |
Usually arrives within 14 working days