Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Pneumatics
(92,257)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Hydraulics drive
(267)
Oil conditioning
(197)
Hydraulics process control
(906)
Hydraulic joining technique
(4,819)
Accumulation
(3)
See Hydraulics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Hydraulics
Hydraulic joining technique
Screw fittings
Elbow joint
NORGREN 36000505 M ELB ADA (954)
NORGREN 36000505 M ELB ADA (954)
Male Elbow Adapter
References
norgren:
36000505
rubix:
117A7802
Technical specifications
Type
Male Elbow Adapter
Threading diameter (inch)
R 1/8
''
See all Specifications
Product details
Technical specifications
Product details : NORGREN 36000505 M ELB ADA (954)
Technical specifications
Attributes
Type
Male Elbow Adapter
Threading diameter (inch)
R 1/8
''
Exterior tube diameter
8
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
11.69
excl. VAT
/
Each
£
14.03
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
LEGRIS BRS COMPRESN FITTING 0109 12 17
PARKER EO-UNION-ELBOW W15LCFX
LEGRIS SS FITTING 3899 04 19
LEGRIS MALE STUD ELBOW 3899-06-10
LEGRIS BRASS ADAPTOR 0144 10 10
LEGRIS BRS COMPRESN FITTING 0109 10 14
PARKER 6C5OMXS JIC FITTING 3/8 X 9/16
NORGREN 97451104 FLEETFIT 6MM ELBOW CONNECTOR
LEGRIS 3MM FITTING 3229 03 19
NORGREN C0TB01248 PFITC 12MM-R1/2BANJO FLOW (OUT)
LEGRIS 3639 06 00 BULKHEAD ELBOW 6MM
LEGRIS 3669 10 13 EXTENDED STUD ELBOW 10MM X 1/4IN BSPP
PARKER EO-MALE-STUD-ELBOW WE08LRCFX
PARKER W22LCFX ELBOW UNION
PARKER EW12SOMDCF SWIVEL ELBOW