Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Hydraulics drive
(267)
Oil conditioning
(198)
Hydraulics process control
(906)
Hydraulic joining technique
(4,819)
Accumulation
(3)
See Hydraulics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Hydraulics
Hydraulic joining technique
Screw fittings
Elbow joint
NORGREN C0TB01248 PFITC 12MM-R1/2BANJO FLOW (OUT)
NORGREN C0TB01248 PFITC 12MM-R1/2BANJO FLOW (OUT)
Elbow joint Norgren
References
norgren:
C0TB01248
rubix:
120A6186
Technical specifications
Material
plastic (pbt)
Product details
Technical specifications
Product details : NORGREN C0TB01248 PFITC 12MM-R1/2BANJO FLOW (OUT)
Technical specifications
Attributes
Material
plastic (pbt)
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
22.20
excl. VAT
/
Each
£
26.64
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
MECALINE 884753 MALE ELBOW 10MM R3/8IN
LEGRIS SS FITTING 3809 08 13
PARKER 10C6MXS T-LOK SWIVEL NUT ELBOW
PARKER W42LCFX ELBOW UNION
LEGRIS BRASS ADAPTOR 0144-27-27
NORGREN 36000531 M ELB ADAPTER
CAMOZZI 1/4 SWIVEL ELBOW CAM-S6520-12-1/4
PARKER WHK10LRCSCF BANJO FITTING
LEGRIS UNEQUAL MULTI ELBOW 3306 06 04
NERO MB04 1/4 BSP MALE BEND
LEGRIS LF3000 FITTING 3184 06 00
PARKER EO-MALE-STUD-ELBOW WE08S1/4NPTCFX
LEGRIS 0109 04 13 STUD ELBOW 4MM X 1/4IN BSPT
PARKER EW16SOMDCF SWIVEL ELBOW
LEGRIS LF3600 BRASS FITTING 3629-08-10