Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Threaded fittings
Threaded plug for threaded fitting
MECALINE 858931 MALE PLUG HEXAGON EMBEDDED M5 FKM SEAL
MECALINE 858931 MALE PLUG HEXAGON EMBEDDED M5 FKM SEAL
MALE PLUG WITH FKM SEAL- HEXAGON SOCKET NICKEL PLATED BRASS
References
mecaline:
858931
rubix:
216A2880
ean:
3660338139963
Technical specifications
Connection 1
M5X0.8
Standard
No
Material/finishing
Brass
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 858931 MALE PLUG HEXAGON EMBEDDED M5 FKM SEAL
Nickel-plated brass. Temperature -15°C to +200°C.
Technical specifications
Attributes
Connection 1
M5X0.8
Standard
No
Material/finishing
Brass
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.04
excl. VAT
/
Each
£
1.25
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Check our products from related categories
MECALINE MALE PLUG HEX-HEAD R3/8IN 869517
MECALINE MALE PLUG HEX-HEAD R1/4IN 869516
MECALINE MALE PLUG HEXAGON EMBEDDED G1/8IN869609
LEGRIS 0222 THREADED PLUG 19 00
MECALINE MALE PLUG HEX-HEAD R1/2IN 869518
MECALINE 858660 MALE PLUG HEXAGON EMBEDDED M10
MECALINE FEMALE PLUG 1/2IN 858941
MECALINE MALE PLUG HEX-FLUSH R1/4 858934
MECALINE MALE PLUG HEX-HEAD G1/4IN 869603
MECALINE MALE PLUG HEX-HEAD R1/8IN 869515
MECALINE MALE PLUG HEXAGON EMBEDDED G1/8IN869571
MECALINE MALE PLUG HEXAGON EMBEDDED G3/8IN FKM SEAL 858929
MECALINE MALE PLUG HEX-HEAD G1/2IN 869605
MECALINE MALE PLUG HEX-FLUSH R1/8 858933
MECALINE FEMALE PLUG 3/8IN 858940