MECALINE MALE PLUG HEXAGON EMBEDDED G1/8IN869609
MALE PLUG WITH NBR SEAL- HEXAGON SOCKET
See technical informationSee documentsReferences
Superseded Ref:786018
Mecaline:869609
Rubix:216A2874
EAN:3660338233203
Documents
Product details : MECALINE MALE PLUG HEXAGON EMBEDDED G1/8IN869609
Nickel-plated brass. Temperature -20°C to +80°C.
Technical specifications
Attributes
| Connection 1 | g 1/8 |
|---|---|
| Standard | NO |
| Material/finishing | Brass |
Show UNSPSC/ECL@SS
£ 1.21 excl. VAT
/ Each
£ 1.45 incl. VAT
- In stock: Next day delivery

