Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Pneumatics
(92,257)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,218)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Push-in fittings threaded type
Push-in Fitting - Threaded adapter
MECALINE 883972 PUSH IN MALE STUD-4MM-1/8 PTFE SEAL
MECALINE 883972 PUSH IN MALE STUD-4MM-1/8 PTFE SEAL
MALE STRAIGHT PUSH-IN FITTING NICKEL PLATED BRASS
References
mecaline:
883972
rubix:
216A3522
ean:
3660338373633
Technical specifications
Connection 1
G1/8
Connection 2
4
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 883972 PUSH IN MALE STUD-4MM-1/8 PTFE SEAL
Pressure: 0.99…16 Bars. Operating temperature: -20° C to +80° C.
Material: Nickel-plated brass body. Stainless steel clamp: AISI 304. Seal : NBR 70
Technical specifications
Attributes
Connection 1
G1/8
Connection 2
4
Material
Nickel-plated brass
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.17
excl. VAT
/
Each
£
2.60
incl. VAT
In stock: Next day delivery
Select variants (19)
Add to cart
Check our products from related categories
MECALINE 840628 BANJO FITTING 10-1/4
MECALINE MALE STRAIGHT FITTING ROUND 6-R1/8IN 840515
LEGRIS LF3000 FITTING 31990610
MECALINE 883983 PUSH IN MALE STUD-10MM-1/4 PTFE SEAL
AVENTICS 1823391812
SMC KQ2H05-32A ONE-TOUCH FITTING
SMC KQ2H06-M6A ONE-TOUCH FITTING
MECALINE MALE BANJO 6 G1/4 853147
SMC KQ2L03-32N ONE-TOUCH FITTING
MECALINE 885028 STAINLESS STEEL SWIVEL MALE TEE 10-R1/2IN
SMC KQ2L10-01NS NICKEL BRASS FITTING 1/8 MALE THREAD 10 TUBE
SMC KQ2V12-U04A ONE-TOUCH FITTING
MECALINE 859733 BRANCH TEE MM 6-G1/8IN
LEGRIS LF 3000 FITTING 3108 04 10
SMC KQ2Y23-M5A ONE-TOUCH FITTING