Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Push-in fittings threaded type
Push-in Fitting - Threaded adapter
MECALINE 859733 BRANCH TEE MM 6-G1/8IN
MECALINE 859733 BRANCH TEE MM 6-G1/8IN
T PARALLEL MALE TEE – LATERAL
References
mecaline:
859733
rubix:
216A1509
ean:
3660338147111
Technical specifications
Connection 1
6
Connection 2
G1/8
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 859733 BRANCH TEE MM 6-G1/8IN
Technopolymer Body. Max working Pressure: 15 bars. Industrial vacuum -100 kpa. Operating temperature: -20 to +80°C.
Technical specifications
Attributes
Connection 1
6
Connection 2
G1/8
Type of threading
Cylindrical
Material
Polymer Body
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.92
excl. VAT
/
Each
£
2.30
incl. VAT
In stock: Next day delivery
Select variants (22)
Add to cart
Check our products from related categories
MECALINE 840612 BANJO HOUSING 4-M5 B
MECALINE 883986 PUSH IN MALE STUD-12MM-1/4 PTFE SEAL
SMC KQ2F08-03A BRASS FITTING 3/8 FEMALE THREAD I 8 TUBE
NORGREN S02250618 PFIT-S 6MM-G1/8 STR ADAPT
AVENTICS 2121010140
MECALINE 883918 PUSH IN SINGLE BANJO BODY-6MM-G1/4IN
CAMOZZI MALE STUD S6510-8-1/4
SMC KQ2L07-02AS BRASS FITTING 1/4 MALE THREAD I 1/4 TUBE
MECALINE 883952 PUSH IN SWIVEL T-8MM-G1/8IN PTFE SEAL
AVENTICS 2121906180
MECALINE 883960 PUSH IN SWIVEL Y -8MM-G1/8IN
SMC KQ2L07-32N ONE-TOUCH FITTING
LEGRIS 3175 08 13 8MM O/D TUBE X 1/4 BSPT MALE STUD
LEGRIS PNEUMATIC ELBOW THREADED-TO-TUBE ADAPTER 1/8BSP MALE,PUSHIN 8MM
AVENTICS R412007589